BLADE-MOWER, XHT, 15-5/8", 5/8 15.63" x2.5" x0.29"

  • Mfr # A-B1HS1001

  • Zoro # G502461481


product price:  $13.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-B1HS1001
Zoro #
G502461481
UPC #
80971106631
Country of Origin
United States

Description

BLADE-MOWER, XHT, 15-5/8", 5/8, Notes: (3) blades for 44" cut. Fits Hustler Z, Super Z and Short Cut., Center Hole: 15-5/8", Length: 15-5/8", Thickness: 0.197, Width: 2-1/2", Type: Medium Lift, Web Notes: XHT (Xtreme Hardness & Toughness) blades feature a unique steel that incorporates boron, carbon,, Web Notes: manganese, and other materials that ensure its strength. The blades are heat treated with a process, Web Notes: makes the blades 25% - 40% harder than standard lawnmower blades, making them the longest-lasting,, Web Notes: safest, and most impact resistant lawnmower blades on the market.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.