BLADE-MOWER, XHT, 19-1/2, 27/32", HL 19.5" x2.25" x0.29"

  • Mfr # A-B1MU2604
  • Zoro # G302461841
product price: 
$
10.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-B1MU2604
Zoro #
G302461841
UPC #
80971160329
Country of Origin
United States

Description

BLADE-MOWER, XHT, 19-1/2, 27/32", HL, Type: High Lift, Center Hole: 27/32", Width: 2-1/4", Thickness: 0.134, Notes: (2) blades for 38" cut., Length: 19-1/2", Web Notes: Replacement XHT Lawnmower blade. XHT(Xtreme Hardness & Toughness) blades are 25-40% harder than, Web Notes: standard lawnmower blades. Benefits of the HXT blade are sharper and longer lasting cutting edges., Web Notes: More resistance to bending. Tighter tolerances in the aftermarket vs. OEM. XHT blades also offer, Web Notes: greater impact toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews