BLADE-MOWER, XHT, 20.56 20.5" x2.5" x1"

  • Mfr # A-B1KU1038

  • Zoro # G502460125


product price: $20.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1KU1038
Zoro #
G502460125
UPC #
80971148793
Country of Origin
United States

Description

BLADE-MOWER, XHT, 20.56, Dim A (1): [Center Hole]7/8", Dim B (2): [Length]20-9/16", Dim C (3): [Thickness].250", Dim D (4): [Width]2-1/2", Replaces: Kubota: K5371-99040, Type: Medium Lift, Web Notes: XHT (Xtreme Hardness & Toughness) blades feature a unique steel that incorporates boron, carbon,, Web Notes: manganese, and other materials that ensure its strength. The blades are heat treated with a process, Web Notes: makes the blades 25% - 40% harder than standard lawnmower blades, making them the longest-lasting,, Web Notes: safest, and most impact resistant lawnmower blades on the market.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.