Zoro Homepage

Blade-Mower, XHT, 21", 2-1/2 21" x3" x1"

  • Mfr # A-B1BC1209

  • Zoro # G001290575


product price: $22.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1BC1209
Zoro #
G001290575
UPC #
80971147838
Country of Origin
United States

Description

Blade-Mower, XHT, 21", 2-1/2, Center Hole: 5/8", Replaces: Bobcat: 112111-03 (Non-Notched Version), Type: High Lift, Web Notes: 40% harder than standard lawnmower blades, making them the longest-lasting, safest, and most impact, Web Notes: resistant lawnmower blades on the market., Web Notes: manganese, and other materials that ensure its strength. The blades are heat treated with the, Web Notes: patented and independently tested Marbain heat-treating process. This process makes the blades 25% -, Web Notes: XHT (Xtreme Hardness & Toughness) blades feature a unique steel that incorporates boron, carbon,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.