Zoro Homepage

BLADE-MOWER, XHT, 22", BUTTERFLY 22" x3" x2"

  • Mfr # A-B1MA2437

  • Zoro # G302461100


product price: $16.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1MA2437
Zoro #
G302461100
UPC #
80971149260
Country of Origin
United States

Description

BLADE-MOWER, XHT, 22", BUTTERFLY, Dim A (1): [Center Hole]Butterfly, Dim B (2): [Length]22", Dim C (3): [Thickness].156", Dim D (4): [Width]3", Replaces: Cub Cadet/MTD/Partner: 742-04217, 954-04217, Type: High Lift - Notched, Web Notes: XHT (Xtreme Hardness & Toughness) blades feature a unique steel that incorporates boron, carbon,, Web Notes: manganese, and other materials that ensure its strength. The blades are heat treated with a process, Web Notes: makes the blades 25% - 40% harder than standard lawnmower blades, making them the longest-lasting,, Web Notes: safest, and most impact resistant lawnmower blades on the market.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.