BLADE-MOWER, XHT, 24-1/2", 1-1/8 24.53" x2.5" x0.33"

  • Mfr # A-B1KU1025

  • Zoro # G702460017


product price:  $24.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1KU1025
Zoro #
G702460017
UPC #
80971136714
Country of Origin
United States

Description

BLADE-MOWER, XHT, 24-1/2", 1-1/8, Notes: Sold individually. 3 required per application., Center Hole: 1-1/8", Length: 24-1/2", Replaces: K5677-34330, K5677-34340, Thickness: .250", Width: 2-1/2", Type: High Lift, Web Notes: XHT (Xtreme Hardness & Toughness) blades feature a unique steel that incorporates boron, carbon,, Web Notes: manganese, and other materials that ensure its strength. The blades are heat treated with a process, Web Notes: makes the blades 25% - 40% harder than standard lawnmower blades, making them the longest-lasting,, Web Notes: safest, and most impact resistant lawnmower blades on the market.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.