Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blade, Mulching 1.2" x3.02" x25"

  • Mfr # A-B1PD1065

  • Zoro # G602462913


product price: $29.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1PD1065
Zoro #
G602462913
UPC #
80971106560
Country of Origin
United States

Description

Blade, Mulching, Notes: (3) blades for 72" cut., Center Hole: 29/32", Length: 24-15/16", Thickness: 0.197, Width: 3", Type: Toothed, Web Notes: Predator blades offer superior mulching capabilities over traditional mulching blades. The airflow, Web Notes: tooth design increases blade strength while producing more airflow for smaller clippings. Predator, Web Notes: blades have all the same benefits as XHT (Xtreme Hardness & Toughness) blades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.