Blower Assy W/ Resistor; Cab Inner Roof 11.5" x16.5" x11.4"

  • Mfr # A-355190A1

  • Zoro # G301707834


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Height
6.500"
Width
6.500"
Length
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-355190A1
Zoro #
G301707834
UPC #
67195874512
Country of Origin
United States

Dimensions

Height
6.500"
Width
6.500"
Length
15"

Description

Blower Assy W/ Resistor; Cab Inner Roof, Height: 6.500", Length: 15", Replaces: 1977564C2, Width: 6.500"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.