Zoro Homepage

Blower Motor 12" x4" x4"

  • Mfr # A-BM33880

  • Zoro # G501703353


product price: $118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BM33880
Zoro #
G501703353
UPC #
-
Country of Origin
China

Description

Blower Motor, Body Diameter: 3", Body Length: 3.175", C to C: 2 5/16", Notes: Vented, Med & Hvy Duty Rating, Rotation: Rev. 3 Sp., Shaft Diameter: 5/16", Shaft Length: 3 1/4" x 3 1/4", Volt: 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.