Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Motor 14" x5" x5"

  • Mfr # A-72512756

  • Zoro # G001702221


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-72512756
Zoro #
G001702221
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12 3/8"

Description

Blower Motor, Body Diameter: 3", Body Length: 3 5/8", C to C: 2.250", Notes: Currently Not Available From A & I., Notes: Two Wire Blower Motor. If Replacing A Four Wire Blower Motor Resister Part # 71501173 Is Required,, Overall Length: 12 3/8", Rotation: Rev 3 Sp., Shaft Diameter: 3/8", Shaft Length: 3.8" x 3.8", Volt: 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.