Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Motor 16" x4" x4"

  • Mfr # A-190333A1

  • Zoro # G101702244


product price: $139.99
/ea
Free Shipping & Returns

Key Features

For Use With (Systems)
Case-IH - TRACTOR - HYDRO 186 ; Case-IH - TRACTOR - HYDRO 100 ; Case-IH - TRACTOR - 986 ; Case-IH - TRACTOR - 886 ; Case-IH - TRACTOR - 786 ; Case-IH - TRACTOR - 6788 ; Case-IH - TRACTOR - 6588 ; Case-IH - TRACTOR - 6388 ; Case-IH - TRACTOR - 5488 ; Case-IH - TRACTOR - 5288 ; Case-IH - TRACTOR - 5088 ; Case-IH - TRACTOR - 3788 ; Case-IH - TRACTOR - 3688HC ; Case-IH - TRACTOR - 3688 ; Case-IH - TRACTOR - 3588 ; Case-IH - TRACTOR - 3488 ; Case-IH - TRACTOR - 3388 ; Case-IH - TRACTOR - 3288 ; Case-IH - TRACTOR - 3088 ; Case-IH - TRACTOR - 1586 ; Case-IH - TRACTOR - 1486 ; Case-IH - TRACTOR - 1086 ; Case-IH - SWATHER/WINDROWER - 5500 ; Case-IH - SWATHER/WINDROWER - 5000 ; Case-IH - SWATHER/WINDROWER - 5000 ; Case-IH - SWATHER/WINDROWER - 4000 ; Case-IH - SWATHER/WINDROWER - 4000 ; Case-IH - COTTON PICKER - 2055 ; Case-IH - COTTON PICKER - 2044 ; Case-IH - COTTON PICKER - 2022 ; Case-IH - COTTON PICKER - 1844 ; Case-IH - COTTON PICKER - 1822 ; Case-IH - COTTON PICKER - 1800 ; Case-IH - COTTON PICKER - 1400 ; Case-IH - COMBINE - 1688 ; Case-IH - COMBINE - 1680 ; Case-IH - COMBINE - 1670 ; Case-IH - COMBINE - 1666 ; Case-IH - COMBINE - 1660 ; Case-IH - COMBINE - 1644 ; Case-IH - COMBINE - 1640 ; Case-IH - COMBINE - 1620 ; Case-IH - COMBINE - 1480 ; Case-IH - COMBINE - 1470 ; Case-IH - COMBINE - 1460 ; Case-IH - COMBINE - 1440 ; Case-IH - COMBINE - 1420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-190333A1
Zoro #
G101702244
UPC #
-
Country of Origin
China

Details

For Use With (Systems)
Case-IH - TRACTOR - HYDRO 186 ; Case-IH - TRACTOR - HYDRO 100 ; Case-IH - TRACTOR - 986 ; Case-IH - TRACTOR - 886 ; Case-IH - TRACTOR - 786 ; Case-IH - TRACTOR - 6788 ; Case-IH - TRACTOR - 6588 ; Case-IH - TRACTOR - 6388 ; Case-IH - TRACTOR - 5488 ; Case-IH - TRACTOR - 5288 ; Case-IH - TRACTOR - 5088 ; Case-IH - TRACTOR - 3788 ; Case-IH - TRACTOR - 3688HC ; Case-IH - TRACTOR - 3688 ; Case-IH - TRACTOR - 3588 ; Case-IH - TRACTOR - 3488 ; Case-IH - TRACTOR - 3388 ; Case-IH - TRACTOR - 3288 ; Case-IH - TRACTOR - 3088 ; Case-IH - TRACTOR - 1586 ; Case-IH - TRACTOR - 1486 ; Case-IH - TRACTOR - 1086 ; Case-IH - SWATHER/WINDROWER - 5500 ; Case-IH - SWATHER/WINDROWER - 5000 ; Case-IH - SWATHER/WINDROWER - 5000 ; Case-IH - SWATHER/WINDROWER - 4000 ; Case-IH - SWATHER/WINDROWER - 4000 ; Case-IH - COTTON PICKER - 2055 ; Case-IH - COTTON PICKER - 2044 ; Case-IH - COTTON PICKER - 2022 ; Case-IH - COTTON PICKER - 1844 ; Case-IH - COTTON PICKER - 1822 ; Case-IH - COTTON PICKER - 1800 ; Case-IH - COTTON PICKER - 1400 ; Case-IH - COMBINE - 1688 ; Case-IH - COMBINE - 1680 ; Case-IH - COMBINE - 1670 ; Case-IH - COMBINE - 1666 ; Case-IH - COMBINE - 1660 ; Case-IH - COMBINE - 1644 ; Case-IH - COMBINE - 1640 ; Case-IH - COMBINE - 1620 ; Case-IH - COMBINE - 1480 ; Case-IH - COMBINE - 1470 ; Case-IH - COMBINE - 1460 ; Case-IH - COMBINE - 1440 ; Case-IH - COMBINE - 1420

Description

Blower Motor, Body Diameter: 3", Body Length: 4 1/8", 5", C to C: 2 7/16", Notes: Cab Inner Roof, Rotation: Rev 3 Sp., Shaft Diameter: 3/8", Shaft Length: 4 1/4" x 4 1/4", Volt: 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.