Zoro Homepage

Blower Motor 4.5" x4.4" x18.5"

  • Mfr # A-BM3339645

  • Zoro # G801703169


product price: $110.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BM3339645
Zoro #
G801703169
UPC #
-
Country of Origin
China

Description

Blower Motor, Body Diameter: 3", Body Length: 4 1/4", C to C: 2 3/8", Dim E (5): 4 7/8" Overall body length, Dim H (8): 2 wire, Notes: Cab Inner Roof, Overall Length: 12.125", Replaces: 86508360, 1990972C1, F45196, R54415, R89388, F36903, Rotation: Reversible, Shaft Diameter: 5/16", Shaft Length: 3 5/8" x 3 5/8", Type: Double Shaft / Single Speed, Volt: 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.