Zoro Homepage

Blower Motor; W/ Wheels 15" x6" x5"

  • Mfr # A-3310831M91

  • Zoro # G101701919


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Diameter
2.880"
For Use With (Systems)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3310831M91
Zoro #
G101701919
UPC #
-
Country of Origin
China

Dimensions

Diameter
2.880"

Details

For Use With (Systems)

Description

Blower Motor; W/ Wheels, Diameter: 2.880", Outside Length: 14", Shaft Size: 5/16", Wire: 2 Spade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.