Zoro Homepage

Bolt, Rotary Cutter Blade 4" x2" x2"

  • Mfr # A-7A5548

  • Zoro # G702459301


product price: $30.29
/ea

Key Features

Overall Length
3.86"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-7A5548
Zoro #
G702459301
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.86"

Description

Bolt, Rotary Cutter Blade, Bolt Diameter: 1.246", Head Diameter: 2.45", Neck Diameter: 1.246", Overall Length: 3.86", Shoulder Diameter: 1.50", Shoulder Length: 1", Thread Length: 1.74"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.