Zoro Homepage

Bolt, Wheel Stop 3.9" x5.1" x0.7"

  • Mfr # A-1751403M1

  • Zoro # G401712165


product price: $7.79
/ea

Key Features

Overall Length
2.64"
For Use With (Systems)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1751403M1
Zoro #
G401712165
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Length
2.64"

Details

For Use With (Systems)

Description

Bolt, Wheel Stop, Overall Length: 2.64", Shaft Size: 1.57", Head Size: 14MM Flex, Thread: 9/16"-12 UNC RH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.