Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bowl, Fuel 4.5" x4.5" x3"

  • Mfr # A-47V298

  • Zoro # G302458230


product price: $9.15
/ea

Key Features

Features
Flat bottom and squared edge. A-47V299 is available with a beveled bottom with rounded edge.
Size
1.000"
Height
2.000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-47V298
Zoro #
G302458230
UPC #
67195863426
Country of Origin
United States

Dimensions

Size
1.000"
Height
2.000"

Details

Features
Flat bottom and squared edge. A-47V299 is available with a beveled bottom with rounded edge.

Description

Bowl, Fuel, Height: 2.000", Hole Size: 1.000", Notes 2: If Needing 3/8" Hole, Please Order A-3144478R1, Notes: Flat bottom and squared edge. A-47V299 is available with a beveled bottom with rounded edge., Replaces: 505874, 83913800

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.