Zoro Homepage

Brake, Band 12" x9.5" x2.5"

  • Mfr # A-5160714

  • Zoro # G801415376


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Width
2.283" (58mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-5160714
Zoro #
G801415376
UPC #
-
Country of Origin
Turkey

Dimensions

Width
2.283" (58mm)

Description

Brake, Band, Replaces: 5112685, Width: 2.283" (58mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.