Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Disc 10" x10" x0.2"

  • Mfr # A-114622C2

  • Zoro # G901415474


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
10.190"
For Use With (Systems)
Case-IH - TRACTOR - HYDRO 84 ; Case-IH - TRACTOR - CX90 ; Case-IH - TRACTOR - CX80 ; Case-IH - TRACTOR - CX70 ; Case-IH - TRACTOR - CX60 ; Case-IH - TRACTOR - CX50 ; Case-IH - TRACTOR - CX100 ; Case-IH - TRACTOR - 895 ; Case-IH - TRACTOR - 885 ; Case-IH - TRACTOR - 884 ; Case-IH - TRACTOR - 784 ; Case-IH - TRACTOR - 695 ; Case-IH - TRACTOR - 685 ; Case-IH - TRACTOR - 684 ; Case-IH - TRACTOR - 674 ; Case-IH - TRACTOR - 595 ; Case-IH - TRACTOR - 585 ; Case-IH - TRACTOR - 584 ; Case-IH - TRACTOR - 574 ; Case-IH - TRACTOR - 495 ; Case-IH - TRACTOR - 485 ; Case-IH - TRACTOR - 484 ; Case-IH - TRACTOR - 464 ; Case-IH - TRACTOR - 395 ; Case-IH - TRACTOR - 385 ; Case-IH - INDUSTRIAL/CONSTRUCTION - 380B ; Case-IH - INDUSTRIAL/CONSTRUCTION - 2500A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-114622C2
Zoro #
G901415474
UPC #
-
Country of Origin
Israel

Dimensions

Outside Diameter
10.190"

Details

For Use With (Systems)
Case-IH - TRACTOR - HYDRO 84 ; Case-IH - TRACTOR - CX90 ; Case-IH - TRACTOR - CX80 ; Case-IH - TRACTOR - CX70 ; Case-IH - TRACTOR - CX60 ; Case-IH - TRACTOR - CX50 ; Case-IH - TRACTOR - CX100 ; Case-IH - TRACTOR - 895 ; Case-IH - TRACTOR - 885 ; Case-IH - TRACTOR - 884 ; Case-IH - TRACTOR - 784 ; Case-IH - TRACTOR - 695 ; Case-IH - TRACTOR - 685 ; Case-IH - TRACTOR - 684 ; Case-IH - TRACTOR - 674 ; Case-IH - TRACTOR - 595 ; Case-IH - TRACTOR - 585 ; Case-IH - TRACTOR - 584 ; Case-IH - TRACTOR - 574 ; Case-IH - TRACTOR - 495 ; Case-IH - TRACTOR - 485 ; Case-IH - TRACTOR - 484 ; Case-IH - TRACTOR - 464 ; Case-IH - TRACTOR - 395 ; Case-IH - TRACTOR - 385 ; Case-IH - INDUSTRIAL/CONSTRUCTION - 380B ; Case-IH - INDUSTRIAL/CONSTRUCTION - 2500A

Description

Brake Disc, Internal Splines: 15, Outside Diameter: 10.190", Spline Count: 15, Spline Diameter: 2.370"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.