Zoro Homepage

Brake Disc 11.5" x11" x0.5"

  • Mfr # A-1975472C1

  • Zoro # G301415265


product price: $69.95
/ea

Key Features

Outside Diameter
11.375"
Inside Diameter
2.1875"
For Use With (Systems)
Case-IH - TRACTOR - 1468 ; Case-IH - TRACTOR - 1468 ; Case-IH - TRACTOR - 1466 ; Case-IH - TRACTOR - 1466 ; Case-IH - TRACTOR - 1456 ; Case-IH - TRACTOR - 1456 ; Case-IH - INDUSTRIAL/CONSTRUCTION - 21456 ; Case-IH - INDUSTRIAL/CONSTRUCTION - 21456
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1975472C1
Zoro #
G301415265
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Diameter
11.375"
Inside Diameter
2.1875"

Details

For Use With (Systems)
Case-IH - TRACTOR - 1468 ; Case-IH - TRACTOR - 1468 ; Case-IH - TRACTOR - 1466 ; Case-IH - TRACTOR - 1466 ; Case-IH - TRACTOR - 1456 ; Case-IH - TRACTOR - 1456 ; Case-IH - INDUSTRIAL/CONSTRUCTION - 21456 ; Case-IH - INDUSTRIAL/CONSTRUCTION - 21456

Description

Brake Disc, Inside Diameter: 2.1875", Internal Splines: 12, Outside Diameter: 11.375", Replaces: 528702R2, 84468307

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.