Zoro Homepage

Brake Disc 6.5" x6.5" x0.5"

  • Mfr # A-1975464C2

  • Zoro # G001415220


product price: $25.69
/ea

Key Features

Outside Diameter
6.500"
Inside Diameter
3.500"
For Use With (Systems)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1975464C2
Zoro #
G001415220
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Diameter
6.500"
Inside Diameter
3.500"

Details

For Use With (Systems)

Description

Brake Disc, Inside Diameter: 3.500", Outside Diameter: 6.500", Replaces: 395161R1, Spline Count: 10, Spline Diameter: 1.625" major, 1.395" minor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.