Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Disc 8" x7.9" x6.7"

  • Mfr # A-1975466C1

  • Zoro # G001415008


product price: $29.95
/ea

Key Features

Inside Diameter
3.190"
Outside Diameter
7.040"
For Use With (Systems)
Case-IH - TRACTOR - 970 ; Case-IH - TRACTOR - 930CK ; Case-IH - TRACTOR - 930 ; Case-IH - TRACTOR - 870 ; Case-IH - TRACTOR - 830 ; Case-IH - TRACTOR - 800 ; Case-IH - TRACTOR - 770 ; Case-IH - TRACTOR - 730 ; Case-IH - TRACTOR - 500 ; Case-IH - TRACTOR - 400 CASE ; Case-IH - TRACTOR - 1030
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1975466C1
Zoro #
G001415008
UPC #
67195873299
Country of Origin
Taiwan, Province of China

Dimensions

Inside Diameter
3.190"
Outside Diameter
7.040"

Details

For Use With (Systems)
Case-IH - TRACTOR - 970 ; Case-IH - TRACTOR - 930CK ; Case-IH - TRACTOR - 930 ; Case-IH - TRACTOR - 870 ; Case-IH - TRACTOR - 830 ; Case-IH - TRACTOR - 800 ; Case-IH - TRACTOR - 770 ; Case-IH - TRACTOR - 730 ; Case-IH - TRACTOR - 500 ; Case-IH - TRACTOR - 400 CASE ; Case-IH - TRACTOR - 1030

Description

Brake Disc, Inside Diameter: 3.190", Outside Diameter: 7.040", Replaces: A44712, A40794, Teeth: 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.