Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Disc 8" x8" x0.1"

  • Mfr # A-104713C21

  • Zoro # G501415003


product price: $13.19
/ea

Key Features

Outside Diameter
8.000"
Inside Diameter
5.000"
For Use With (Systems)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-104713C21
Zoro #
G501415003
UPC #
-
Country of Origin
Israel

Dimensions

Outside Diameter
8.000"
Inside Diameter
5.000"

Details

For Use With (Systems)

Description

Brake Disc, Inside Diameter: 5.000", Outside Diameter: 8.000", Spline Diameter: 5.000" Inside, 8.000" Outside

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.