Zoro Homepage

Brake Disc 8" x8" x0.5"

  • Mfr # A-1975469C1

  • Zoro # G701415032


product price: $38.39
/ea

Key Features

Inside Diameter
5.00"
For Use With (Systems)
Case-IH - TRACTOR - 970 ; Case-IH - TRACTOR - 870 ; Case-IH - TRACTOR - 770 ; Case-IH - TRACTOR - 1175 ; Case-IH - TRACTOR - 1070
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1975469C1
Zoro #
G701415032
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inside Diameter
5.00"

Details

For Use With (Systems)
Case-IH - TRACTOR - 970 ; Case-IH - TRACTOR - 870 ; Case-IH - TRACTOR - 770 ; Case-IH - TRACTOR - 1175 ; Case-IH - TRACTOR - 1070

Description

Brake Disc, Inside Diameter: 5.00", Notes: 24 teeth, Overall Diameter: 8.044", Replaces: A65189, A65336

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.