Zoro Homepage

Brake Disc 8" x8" x1"

  • Mfr # A-104712C21

  • Zoro # G401415042


product price: $23.85
/ea

Key Features

Inside Diameter
1.850"
Outside Diameter
8.000"
For Use With (Systems)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-104712C21
Zoro #
G401415042
UPC #
-
Country of Origin
Israel

Dimensions

Inside Diameter
1.850"
Outside Diameter
8.000"

Details

For Use With (Systems)

Description

Brake Disc, Inside Diameter: 1.850", Internal Splines: 12, Outside Diameter: 8.000"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.