Zoro Homepage

Brake Disc, Heavy Duty 6" x6" x0.5"

  • Mfr # A-1963810C2

  • Zoro # G901415443


product price: $33.89
/ea

Key Features

Thickness
.500"
For Use With (Systems)
Case-IH - TRACTOR - WD6 ; Case-IH - TRACTOR - W6 ; Case-IH - TRACTOR - SUPER W6 ; Case-IH - TRACTOR - SUPER MTA ; Case-IH - TRACTOR - SUPER M ; Case-IH - TRACTOR - M ; Case-IH - TRACTOR - 450 ; Case-IH - TRACTOR - 400 FARMALL ; Case-IH - COTTON PICKER - 95 ; Case-IH - COTTON PICKER - 95 ; Case-IH - COTTON PICKER - 782 ; Case-IH - COTTON PICKER - 782 ; Case-IH - COTTON PICKER - 622 ; Case-IH - COTTON PICKER - 622 ; Case-IH - COTTON PICKER - 616 ; Case-IH - COTTON PICKER - 616 ; Case-IH - COTTON PICKER - 420 ; Case-IH - COTTON PICKER - 420 ; Case-IH - COTTON PICKER - 414 ; Case-IH - COTTON PICKER - 414 ; Case-IH - COTTON PICKER - 1400 ; Case-IH - COTTON PICKER - 1400 ; Case-IH - COMBINE - 815 ; Case-IH - COMBINE - 715 ; Case-IH - COMBINE - 615 ; Case-IH - COMBINE - 503 ; Case-IH - COMBINE - 403 ; Case-IH - COMBINE - 1644 ; Case-IH - COMBINE - 1640 ; Case-IH - COMBINE - 1620 ; Case-IH - COMBINE - 1440 ; Case-IH - COMBINE - 1420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1963810C2
Zoro #
G901415443
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
.500"

Details

For Use With (Systems)
Case-IH - TRACTOR - WD6 ; Case-IH - TRACTOR - W6 ; Case-IH - TRACTOR - SUPER W6 ; Case-IH - TRACTOR - SUPER MTA ; Case-IH - TRACTOR - SUPER M ; Case-IH - TRACTOR - M ; Case-IH - TRACTOR - 450 ; Case-IH - TRACTOR - 400 FARMALL ; Case-IH - COTTON PICKER - 95 ; Case-IH - COTTON PICKER - 95 ; Case-IH - COTTON PICKER - 782 ; Case-IH - COTTON PICKER - 782 ; Case-IH - COTTON PICKER - 622 ; Case-IH - COTTON PICKER - 622 ; Case-IH - COTTON PICKER - 616 ; Case-IH - COTTON PICKER - 616 ; Case-IH - COTTON PICKER - 420 ; Case-IH - COTTON PICKER - 420 ; Case-IH - COTTON PICKER - 414 ; Case-IH - COTTON PICKER - 414 ; Case-IH - COTTON PICKER - 1400 ; Case-IH - COTTON PICKER - 1400 ; Case-IH - COMBINE - 815 ; Case-IH - COMBINE - 715 ; Case-IH - COMBINE - 615 ; Case-IH - COMBINE - 503 ; Case-IH - COMBINE - 403 ; Case-IH - COMBINE - 1644 ; Case-IH - COMBINE - 1640 ; Case-IH - COMBINE - 1620 ; Case-IH - COMBINE - 1440 ; Case-IH - COMBINE - 1420

Description

Brake Disc, Heavy Duty, Lining Inside Diameter: 3.54", Lining Outside Diameter: 6.518", Replaces: 321162R91, 121961C91, Spline Count: 12, Spline Diameter: Major: 2.255" / Minor: 1.866", Thickness: .500"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.