Zoro Homepage

Brake Plate 12" x12" x0.5"

  • Mfr # A-399736R3

  • Zoro # G901414798


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
8.120"
Outside Diameter
10.200"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-399736R3
Zoro #
G901414798
UPC #
-
Country of Origin
Israel

Dimensions

Inside Diameter
8.120"
Outside Diameter
10.200"

Description

Brake Plate, Inside Diameter: 8.120", Outside Diameter: 10.200", Spline Diameter: 8.120" Inside, 10.200" Outside

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.