Zoro Homepage

Brake Plate 14" x14" x0.2"

  • Mfr # A-139189C1

  • Zoro # G501415447


product price: $59.15
/ea

Key Features

Inside Diameter
7.562"
Thickness
.108"
Outside Diameter
12.125"
For Use With (Systems)
Case-IH - TRACTOR - 7230 ; Case-IH - TRACTOR - 7210 ; Case-IH - TRACTOR - 7150 ; Case-IH - TRACTOR - 7140 ; Case-IH - TRACTOR - 7130 ; Case-IH - TRACTOR - 7120 ; Case-IH - TRACTOR - 7110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-139189C1
Zoro #
G501415447
UPC #
-
Country of Origin
Israel

Dimensions

Inside Diameter
7.562"
Thickness
.108"
Outside Diameter
12.125"

Details

For Use With (Systems)
Case-IH - TRACTOR - 7230 ; Case-IH - TRACTOR - 7210 ; Case-IH - TRACTOR - 7150 ; Case-IH - TRACTOR - 7140 ; Case-IH - TRACTOR - 7130 ; Case-IH - TRACTOR - 7120 ; Case-IH - TRACTOR - 7110

Description

Brake Plate, Inside Diameter: 7.562", Outside Diameter: 12.125", Thickness: .108"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.