Zoro Homepage

Brake Plate 17.4" x3.3" x21"

  • Mfr # A-384165R1

  • Zoro # G001414803


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
8.050"
Thickness
.645"
Inside Diameter
3.370"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-384165R1
Zoro #
G001414803
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
8.050"
Thickness
.645"
Inside Diameter
3.370"

Description

Brake Plate, Inside Diameter: 3.370", Outside Diameter: 8.050", Thickness: .645"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.