Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bull Pinion Shaft 122" x4" x4"

  • Mfr # A-104657C1

  • Zoro # G401709479


product price: $533.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Length
13.10"
For Use With (Systems)
Case-IH - TRACTOR - 6788 ; Case-IH - TRACTOR - 4586 ; Case-IH - TRACTOR - 4386 ; Case-IH - TRACTOR - 3688 ; Case-IH - TRACTOR - 1486 ; Case-IH - TRACTOR - 1086
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-104657C1
Zoro #
G401709479
UPC #
-
Country of Origin
United States

Dimensions

Length
13.10"

Details

For Use With (Systems)
Case-IH - TRACTOR - 6788 ; Case-IH - TRACTOR - 4586 ; Case-IH - TRACTOR - 4386 ; Case-IH - TRACTOR - 3688 ; Case-IH - TRACTOR - 1486 ; Case-IH - TRACTOR - 1086

Description

Bull Pinion Shaft, Length: 13.10", Spline Count: 14/13/12 Spline

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.