Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bushing 3" x5" x1"

  • Mfr # A-N1885

  • Zoro # G701713923


product price: $12.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-N1885
Zoro #
G701713923
UPC #
-
Country of Origin
United States

Description

Bushing, : outside diameter is 1.30". Fits Hardee, Mohawk, Mono, and Sidewinder models., Dim A (1): Length: 1.25", Dim B (2): Inside Dia: 1.05", Dim C (3): Outside Dia: 1.30", Notes: Used for Flange Yokes, Web Notes: New Bushing, used with flange yoke. Bushing length is 1.25", the inside diameter is 1.05" and the

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.