Bushing, Brake Pedal Shaft 3" x5" x1"

  • Mfr # A-195910M1

  • Zoro # G501415188


product price: $15.19
/ea

Key Features

Outside Diameter
1.503"
Inside Diameter
1.380"
Length
1.750"
For Use With (Systems)
Massey Ferguson - TRACTOR - TO35 ; Massey Ferguson - TRACTOR - 65 ; Massey Ferguson - TRACTOR - 596 ; Massey Ferguson - TRACTOR - 543 ; Massey Ferguson - TRACTOR - 50 ; Massey Ferguson - TRACTOR - 481 ; Massey Ferguson - TRACTOR - 471 ; Massey Ferguson - TRACTOR - 461 ; Massey Ferguson - TRACTOR - 451 ; Massey Ferguson - TRACTOR - 431 ; Massey Ferguson - TRACTOR - 35X(FE) ; Massey Ferguson - TRACTOR - 35 ; Massey Ferguson - TRACTOR - 290 UK ; Massey Ferguson - TRACTOR - 283 ; Massey Ferguson - TRACTOR - 282 ; Massey Ferguson - TRACTOR - 281 ; Massey Ferguson - TRACTOR - 275 UK ; Massey Ferguson - TRACTOR - 271 ; Massey Ferguson - TRACTOR - 265S ; Massey Ferguson - TRACTOR - 263 ; Massey Ferguson - TRACTOR - 253 ; Massey Ferguson - TRACTOR - 250 ; Massey Ferguson - TRACTOR - 245 ; Massey Ferguson - TRACTOR - 240S ; Massey Ferguson - TRACTOR - 240 ; Massey Ferguson - TRACTOR - 235 ; Massey Ferguson - TRACTOR - 230 ; Massey Ferguson - TRACTOR - 178 ; Massey Ferguson - TRACTOR - 175 UK ; Massey Ferguson - TRACTOR - 175 ; Massey Ferguson - TRACTOR - 165 UK ; Massey Ferguson - TRACTOR - 165 ; Massey Ferguson - TRACTOR - 150 ; Massey Ferguson - TRACTOR - 135 UK ; Massey Ferguson - TRACTOR - 135 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 40E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 40 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 3165 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 31 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 2135 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20F ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20D ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20C ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 203 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 202 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-195910M1
Zoro #
G501415188
UPC #
-
Country of Origin
Turkey

Dimensions

Outside Diameter
1.503"
Inside Diameter
1.380"
Length
1.750"

Details

For Use With (Systems)
Massey Ferguson - TRACTOR - TO35 ; Massey Ferguson - TRACTOR - 65 ; Massey Ferguson - TRACTOR - 596 ; Massey Ferguson - TRACTOR - 543 ; Massey Ferguson - TRACTOR - 50 ; Massey Ferguson - TRACTOR - 481 ; Massey Ferguson - TRACTOR - 471 ; Massey Ferguson - TRACTOR - 461 ; Massey Ferguson - TRACTOR - 451 ; Massey Ferguson - TRACTOR - 431 ; Massey Ferguson - TRACTOR - 35X(FE) ; Massey Ferguson - TRACTOR - 35 ; Massey Ferguson - TRACTOR - 290 UK ; Massey Ferguson - TRACTOR - 283 ; Massey Ferguson - TRACTOR - 282 ; Massey Ferguson - TRACTOR - 281 ; Massey Ferguson - TRACTOR - 275 UK ; Massey Ferguson - TRACTOR - 271 ; Massey Ferguson - TRACTOR - 265S ; Massey Ferguson - TRACTOR - 263 ; Massey Ferguson - TRACTOR - 253 ; Massey Ferguson - TRACTOR - 250 ; Massey Ferguson - TRACTOR - 245 ; Massey Ferguson - TRACTOR - 240S ; Massey Ferguson - TRACTOR - 240 ; Massey Ferguson - TRACTOR - 235 ; Massey Ferguson - TRACTOR - 230 ; Massey Ferguson - TRACTOR - 178 ; Massey Ferguson - TRACTOR - 175 UK ; Massey Ferguson - TRACTOR - 175 ; Massey Ferguson - TRACTOR - 165 UK ; Massey Ferguson - TRACTOR - 165 ; Massey Ferguson - TRACTOR - 150 ; Massey Ferguson - TRACTOR - 135 UK ; Massey Ferguson - TRACTOR - 135 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 40E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 40 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 3165 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 31 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 2135 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20F ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20D ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20C ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 203 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 202 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20

Description

Bushing, Brake Pedal Shaft, Inside Diameter: 1.380", Length: 1.750", Outside Diameter: 1.503"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.