Zoro Homepage

Bushing Flywheel, PTO 4" x4" x1"

  • Mfr # A-195349C2

  • Zoro # G401713308


product price: $71.25
/ea

Key Features

Inside Diameter
1.17"
Outside Diameter
2.05"
For Use With (Systems)
Case-IH - COMBINE - 1680 ; Case-IH - COMBINE - 1680 ; Case-IH - COMBINE - 1670 ; Case-IH - COMBINE - 1670 ; Case-IH - COMBINE - 1660 ; Case-IH - COMBINE - 1660 ; Case-IH - COMBINE - 1640 ; Case-IH - COMBINE - 1640 ; Case-IH - COMBINE - 1480 ; Case-IH - COMBINE - 1480 ; Case-IH - COMBINE - 1470 ; Case-IH - COMBINE - 1470 ; Case-IH - COMBINE - 1460 ; Case-IH - COMBINE - 1460 ; Case-IH - COMBINE - 1440 ; Case-IH - COMBINE - 1440
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-195349C2
Zoro #
G401713308
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1.17"
Outside Diameter
2.05"

Details

For Use With (Systems)
Case-IH - COMBINE - 1680 ; Case-IH - COMBINE - 1680 ; Case-IH - COMBINE - 1670 ; Case-IH - COMBINE - 1670 ; Case-IH - COMBINE - 1660 ; Case-IH - COMBINE - 1660 ; Case-IH - COMBINE - 1640 ; Case-IH - COMBINE - 1640 ; Case-IH - COMBINE - 1480 ; Case-IH - COMBINE - 1480 ; Case-IH - COMBINE - 1470 ; Case-IH - COMBINE - 1470 ; Case-IH - COMBINE - 1460 ; Case-IH - COMBINE - 1460 ; Case-IH - COMBINE - 1440 ; Case-IH - COMBINE - 1440

Description

Bushing Flywheel, PTO, Outside Diameter: 2.05", Inside Diameter: 1.17"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.