Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bushing Flywheel, PTO 4" x4" x2"

  • Mfr # A-1324896C2

  • Zoro # G901713433


product price: $56.59
/ea

Key Features

Outside Diameter
2.84"
Inside Diameter
1.17"
For Use With (Systems)
Case-IH - COMBINE - 2588 ; Case-IH - COMBINE - 2588 ; Case-IH - COMBINE - 2577 ; Case-IH - COMBINE - 2577 ; Case-IH - COMBINE - 2388 ; Case-IH - COMBINE - 2388 ; Case-IH - COMBINE - 2377 ; Case-IH - COMBINE - 2377 ; Case-IH - COMBINE - 2366 ; Case-IH - COMBINE - 2366 ; Case-IH - COMBINE - 2344 ; Case-IH - COMBINE - 2344 ; Case-IH - COMBINE - 2188 ; Case-IH - COMBINE - 2188 ; Case-IH - COMBINE - 2166 ; Case-IH - COMBINE - 2166 ; Case-IH - COMBINE - 2144 ; Case-IH - COMBINE - 2144 ; Case-IH - COMBINE - 1688 ; Case-IH - COMBINE - 1688 ; Case-IH - COMBINE - 1680 ; Case-IH - COMBINE - 1680 ; Case-IH - COMBINE - 1670 ; Case-IH - COMBINE - 1670 ; Case-IH - COMBINE - 1666 ; Case-IH - COMBINE - 1666 ; Case-IH - COMBINE - 1660 ; Case-IH - COMBINE - 1660 ; Case-IH - COMBINE - 1644 ; Case-IH - COMBINE - 1644 ; Case-IH - COMBINE - 1640 ; Case-IH - COMBINE - 1640 ; Case-IH - COMBINE - 1620 ; Case-IH - COMBINE - 1620
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1324896C2
Zoro #
G901713433
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
2.84"
Inside Diameter
1.17"

Details

For Use With (Systems)
Case-IH - COMBINE - 2588 ; Case-IH - COMBINE - 2588 ; Case-IH - COMBINE - 2577 ; Case-IH - COMBINE - 2577 ; Case-IH - COMBINE - 2388 ; Case-IH - COMBINE - 2388 ; Case-IH - COMBINE - 2377 ; Case-IH - COMBINE - 2377 ; Case-IH - COMBINE - 2366 ; Case-IH - COMBINE - 2366 ; Case-IH - COMBINE - 2344 ; Case-IH - COMBINE - 2344 ; Case-IH - COMBINE - 2188 ; Case-IH - COMBINE - 2188 ; Case-IH - COMBINE - 2166 ; Case-IH - COMBINE - 2166 ; Case-IH - COMBINE - 2144 ; Case-IH - COMBINE - 2144 ; Case-IH - COMBINE - 1688 ; Case-IH - COMBINE - 1688 ; Case-IH - COMBINE - 1680 ; Case-IH - COMBINE - 1680 ; Case-IH - COMBINE - 1670 ; Case-IH - COMBINE - 1670 ; Case-IH - COMBINE - 1666 ; Case-IH - COMBINE - 1666 ; Case-IH - COMBINE - 1660 ; Case-IH - COMBINE - 1660 ; Case-IH - COMBINE - 1644 ; Case-IH - COMBINE - 1644 ; Case-IH - COMBINE - 1640 ; Case-IH - COMBINE - 1640 ; Case-IH - COMBINE - 1620 ; Case-IH - COMBINE - 1620

Description

Bushing Flywheel, PTO, Inside Diameter: 1.17", Outside Diameter: 2.84"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.