Zoro Homepage

Bushing, Friction Clutch 4" x4" x1"

  • Mfr # A-180019019

  • Zoro # G401705624


product price: $27.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-180019019
Zoro #
G401705624
UPC #
-
Country of Origin
Italy

Description

Bushing, Friction Clutch, : Replaces Comer No. 180.019.019. Fits Comer friction clutch; Bush Hog Rotary Cutters, Descriptions: Bushing, Friction Clutch, Inside Diameter: 59MM, Outside Diameter: 65MM, Quantity Required: 1, Replaces: Comer Part No: 180.019.019, Size: -, Web Notes: Friction clutch bushing, type 50, 60, 80. Bushing measures 65 mm O.D., 59 mm I.D., and 15 mm width., Width: 15MM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.