Zoro Homepage

Bushing; IPTO 4" x4" x1"

  • Mfr # A-384185R1

  • Zoro # G401712776


product price: $16.15
/ea

Key Features

Width
.500"
Inside Diameter
1.503"
Outside Diameter
1.755"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-384185R1
Zoro #
G401712776
UPC #
-
Country of Origin
China

Dimensions

Width
.500"
Inside Diameter
1.503"
Outside Diameter
1.755"

Description

Bushing; IPTO, Notes: Used On Tractors W/O T/A., Inside Diameter: 1.503", Width: .500", Outside Diameter: 1.755"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.