Bushing; Transmission Cross Shaft 4" x0.5" x6"

  • Mfr # A-398274R1

  • Zoro # G701709827


product price: $41.45
/ea

Key Features

Length
1.25" / 31.75mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-398274R1
Zoro #
G701709827
UPC #
-
Country of Origin
China

Dimensions

Length
1.25" / 31.75mm

Description

Bushing; Transmission Cross Shaft, Inside Diameter: .750" / 19.07mm, Length: 1.25" / 31.75mm, Outside Diameter: .875" / 22.24mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.