CabCAM Camera, Ball Swivel, 110 Deg, 1/3" Color CCD W/ IR, For Wired System 3" x3" x3"

  • Mfr # A-BC644

  • Zoro # G301703539


product price:  $137.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BC644
Zoro #
G301703539
UPC #
67195866129
Country of Origin
China

Description

CabCAM Camera, Ball Swivel, 110 Deg, 1/3" Color CCD W/ IR, For Wired System, Dim A (1): Weatherproof, Dim B (2): Convenient Angle Adjustment, Dim C (3): 5 Infrared LED Lights Allow 16' of Viewing In The Dark, Dim D (4): Multiple Mounting Capabilities, Dim E (5): Compact Profile:, Dim F (6): 2.25" Wide, Dim G (7): 1.80" Tall, Dim H (8): 2.00" Deep, Dim I (9): No Audio, Dim J (10): 200 mA Max Power Consumption, Web Notes: Ball Swivel color cameras compact profile makes it suitable for many applications. The camera is, Web Notes: resolution camera has 5 infrared LEDs helping night visibility to exceed 15 feet., Web Notes: waterproof as well as vandal proof. The camera also offers convenient angle adjustment. The high

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.