CabCAM Camera, Compact Side Mount, 110 Deg, 1/3" Color CCD W/ IR, For Wired System 4" x4" x4"

  • Mfr # A-SVC134

  • Zoro # G601703178


product price: $162.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-SVC134
Zoro #
G601703178
UPC #
67195866156
Country of Origin
China

Description

CabCAM Camera, Compact Side Mount, 110 Deg, 1/3" Color CCD W/ IR, For Wired System, Dim A (1): Weatherproof, Dim B (2): Convenient Angle Adjustment, Dim C (3): 5 Infrared LED Lights Allow 16' Of Viewing In The Dark, Dim D (4): Can Be Mounted On The Rear Or Either Side Of Vehicle, Dim E (5): Compact Profile, Dim F (6): 2.00" Wide, Dim G (7): 1.60" Tall, Dim H (8): 3.56" Deep, Dim I (9): No Audio, Dim J (10): 200 mA Max Power Consumption, Web Notes: CabCAMa video systems., Web Notes: construction and convenient angle adjustment make it a must have addition to your existing wired, Web Notes: design allows for easy installation and mounting options. The 1/3Þ color CCD camera comes with 5, Web Notes: infrared illuminators providing over 15Ü of night visibility. The cameraÜs weatherproof, Web Notes: The compact side mount camera is perfect for vehicles, trailers or other towables. The compact

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.