Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CabCAM Camera, S Series John Deere Combine 5" x4" x3"

  • Mfr # A-MC110S

  • Zoro # G901703090


product price: $189.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-MC110S
Zoro #
G901703090
UPC #
-
Country of Origin
China

Description

CabCAM Camera, S Series John Deere Combine, Dim B (2): 400 mA Max power Consumption, Notes 2: Image Mirroring Function, Withstands Off-Road Conditions, Notes 2: Waterproof, Color with Audio, Infrared Illuminators Allow up to 32 feet of Visibility in the dark,, Notes 3: Replaces 5 pin MOTEC brand cameras, Notes: The MC110S camera and PVC20S & PVC65S cables are for use with John Deere applications that are pre-, Notes: wired for MOTEC 5 pin cameras and not for use with regular CabCAM systems, Web Notes: night sensors for automatic light adjustment. The MC110S also has mirroring capability and able to, Web Notes: The MC110S 5 pin wired camera is a waterproof, color camera with audio. The MC110S has 110ø of, Web Notes: viewing angle and infrared illuminators for night vision up to 32 feet. The MC110S also has day/, Web Notes: withstand off-road conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.