Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CabCAM Camera, Side Mount, 1/3" Color CCD W/ IR, For Wired System 5" x4" x3"

  • Mfr # A-SVC402

  • Zoro # G601703260


product price: $151.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-SVC402
Zoro #
G601703260
UPC #
67195866154
Country of Origin
China

Description

CabCAM Camera, Side Mount, 1/3" Color CCD W/ IR, For Wired System, Dim A (1): For use with wired CabCAM systems, Dim B (2): Contoured housing designed for side mounting, unlimited mounting possibilities, Dim C (3): Infrared illuminators allow upto 16' of night visibility, Dim D (4): Weatherproof and constructed to withstand off-road conditions, Dim E (5): Easy external angle adjustment, no disassembly required, Dim F (6): No Audio, Dim G (7): 200 mA Max Power Consumption

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.