CabCAM Video System, WEATHERPROOF Touch Button (Includes 7" Monitor And 1 Camera) 12" x8" x6.5"

  • Mfr # A-CWT7M1C

  • Zoro # G201703059


product price:  $485.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-CWT7M1C
Zoro #
G201703059
UPC #
67195867944
Country of Origin
China

Description

CabCAM Video System, WEATHERPROOF Touch Button (Includes 7" Monitor And 1 Camera), Notes 2: Button, Brightness Buttons, Channel Selection, MENU Button, AV1/AV2/AV3/AV4 Selector Button, Audio, Notes 2: Front of Monitor: Digital Color TFT LCD Screen, Power Indicator, Remote Receiving Window, POWER, Notes 2: Speaker, Notes 3: Back of Monitor: Bracket Attaching Slot, Connection Cable, Notes 4: Automotive Power Adapter,, Notes 4: Ball Swivel Mounting Bracket, U-Support Mounting Bracket, Power Supply Cable, Remote Control,, Notes 5: Sunshield, AC Power Adapter, 65' Weatherproof Extension Cable and 20' Weatherproof Extension Cable, Notes 7: in the Dark, Image Mirroring Function, Made to Withstand Off-Road Conditions, Notes 7: Weatherproof Camera: CCD Color with Audio, Infrared Illuminators Allow up to 32 feet of Visibility, Notes 8: This Is An Excellent Monitor For Open Station Applications., Notes 9: Extended Period Of Time., Notes 9: Monitor Must Be Removed In Cases Where The Machine Is Not Being Used & Is Out In The Elements For An, Notes: Input for Cameras, 4 Camera Capability, Automatic Backlighting For Buttons, 1 Video & 1 Audio Output, Notes: WEATHERPROOF 7" Digital Color TFT LCD Touch Button Monitor: Embedded Control Box for Direct Power

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.