Zoro Homepage

Cap Screw, M10 X 50 2.3" x0.7" x0.7"

  • Mfr # A-19M7170

  • Zoro # G801283814


product price: $2.19
/ea
Sold in multiples of 4 for $8.76

Key Features

Thread Size
.394"
Length
1.969"
For Use With (Systems)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-19M7170
Zoro #
G801283814
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
.394"
Length
1.969"

Details

For Use With (Systems)

Description

Cap Screw, M10 X 50, Length: 1.969", Thread Size: .394"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.