Zoro Homepage

Cap Screw, M8 X 20 4" x3" x1"

  • Mfr # A-19M7660

  • Zoro # G501268449


product price: $1.15
/ea
Sold in multiples of 10 for $11.50

Key Features

Length
1.09"
Size
M8-1.25 x 20 RH
For Use With (Systems)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-19M7660
Zoro #
G501268449
UPC #
-
Country of Origin
United States

Dimensions

Length
1.09"
Size
M8-1.25 x 20 RH

Details

For Use With (Systems)

Description

Cap Screw, M8 X 20, Length: 1.09", Notes: Used To Convert AL117812 To AL200830 Hydraulic Pump., Size: M8-1.25 x 20 RH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.