Zoro Homepage

CASTER-SMOOTH, 9X3.5X4, SOLID, ORANGE 9" x9" x4"

  • Mfr # A-B1CO8580

  • Zoro # G602460476


product price: $120.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1CO8580
Zoro #
G602460476
UPC #
80971112411
Country of Origin
United States

Description

CASTER-SMOOTH, 9X3.5X4, SOLID, ORANGE, Center Hole: 5/8", Hub: 4", Centered Hub Type, Tread Pattern: Smooth, Bearing Type: Roller, Style: Caster Wheel, Wheel Color: Orange, Notes: Fits mid-size walk-behind mowers with 32", 36", 48", 52", 61", and 72" decks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.