CASTER-SMOOTH, 9X3.5X4, TUBELESS, YELLOW 8.85" x8.8" x4"

  • Mfr # A-B1CO8550

  • Zoro # G402460515


product price:  $84.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1CO8550
Zoro #
G402460515
UPC #
80971107463
Country of Origin
United States

Description

CASTER-SMOOTH, 9X3.5X4, TUBELESS, YELLOW, Center Hole: 3/4", Hub: 4", Centered Hub Type, Tread Pattern: Smooth, Bearing Type: Roller, Style: Caster Wheel, Wheel Color: Yellow, Notes: Fits 38", 48", and 54" decks. 4 ply tubeless tire.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.