Zoro Homepage

CASTER-SMOOTH, DECK, 4.5X3, BLACK 2.93" x4.33" x4.33"

  • Mfr # A-B1SC95

  • Zoro # G002462063


product price: $20.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1SC95
Zoro #
G002462063
UPC #
80971108046
Country of Origin
United States

Description

CASTER-SMOOTH, DECK, 4.5X3, BLACK, Center Hole: 3/8", Hub: 3", Centered Hub Type, Tread Pattern: Smooth, Bearing Type: Bushing, Style: Deck Wheel, Wheel Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.