Zoro Homepage

Center Hub 5" x5" x3"

  • Mfr # A-151019009

  • Zoro # G301705601


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Size
1 3/4" - 20 spline, F45
For Use With (Systems)
Comer - F45 - Type 90 ; Comer - F45 - Type 80 ; Comer - F45 - Type 60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-151019009
Zoro #
G301705601
UPC #
-
Country of Origin
Italy

Dimensions

Size
1 3/4" - 20 spline, F45

Details

For Use With (Systems)
Comer - F45 - Type 90 ; Comer - F45 - Type 80 ; Comer - F45 - Type 60

Description

Center Hub, : F45., Descriptions: Center Hub, Quantity Required: 1, Replaces: Comer Part No: 151019009, Size: 1 3/4" - 20 spline, F45, Web Notes: Center Hub, type 60, 80, 90. 1-3/4" 20 Spline Hub. Replaces Comer No. 151019009. Fits Comer Clutch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.