Zoro Homepage

Classical Banded V-Belt (1 1/4" X 245") 0" x0" x0"

  • Mfr # A-D240/05

  • Zoro # G701281286


product price: $1,079.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-D240/05
Zoro #
G701281286
UPC #
67195855574
Country of Origin
India

Description

Classical Banded V-Belt (1 1/4" X 245"), Color: Black, Depth W/O Band: 3/4", Length: 245, Material: Polyester Cord, Notes: 1 1/4 X 245 D Section Banded Polyester Cord, OC Length: 1 1/4" X 245", Thickness: 0.846, Type: D Section Banded, Width: 1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.