Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classical Banded V-Belt (1 1/4" X 425") 48" x48" x12.5"

  • Mfr # A-D420/10

  • Zoro # G501282278


product price: $3,439.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-D420/10
Zoro #
G501282278
UPC #
67195855650
Country of Origin
India

Description

Classical Banded V-Belt (1 1/4" X 425"), Color: Black, Depth W/O Band: 3/4", Length: 425, Material: Polyester Cord, Notes: 1 1/4 X 425 D Section Banded Polyester Cord, OC Length: 1 1/4" X 425", Thickness: 0.846, Type: D Section Banded, Width: 1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.