Zoro Homepage

Classical Banded V-Belt (1 1/4" X 455") 48" x48" x2.5"

  • Mfr # A-D450/02

  • Zoro # G201282080


product price: $849.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-D450/02
Zoro #
G201282080
UPC #
67195859567
Country of Origin
India

Description

Classical Banded V-Belt (1 1/4" X 455"), Color: Black, Depth W/O Band: 3/4", Length: 455, Material: Polyester Cord, Notes: 1 1/4 X 455 D Section Banded Polyester Cord, OC Length: 1 1/4" X 455", Thickness: 0.846, Type: D Section Banded, Width: 1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.